Zoro Homepage

122000 Over The Door Utility Hook; White

  • Mfr # PE574229

  • Zoro # G103908781


product price: $74.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE574229
Zoro #
G103908781
UPC #
723902370025
Country of Origin
China

Description

Features
  • White over the door utility hook
  • All hardware included to mount unit over a door or directly to the wall
  • Easy to assemble.
  • Dimension - 13.25 x 19.5 x 3 in.
  • Item Weight - 2.47 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.