280000 12 in. Heavy Duty Wall Standard Shelf Track; White

  • Mfr # PE1636104

  • Zoro # G103978104


product price: $29.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE1636104
Zoro #
G103978104
UPC #
752516123482
Country of Origin
China

Description

Features
  • Heavy duty wall standard shelf track
  • Can mount directly to wall or hang from #2826 or #2836 hang track
  • Angled sides allow for easy installation
  • Notched design locks standards in place on track.
  • Size - 12 in.
  • Color - White
  • Dimension - 12.88 x 1 x 0.68 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.