Zoro Homepage

Capri 2 Section M Storage Shelf with 4 Foldable Black Fabric Baskets - Walnut and Black

  • Mfr # PE143695

  • Zoro # G303976702


product price: $154.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE143695
Zoro #
G303976702
UPC #
654204754957
Country of Origin
China

Description

For over three decades Furniture has been a manufacturer and distributor of high quality pantryware and lifestyle furniture for the home. Specializing in solid wood has continually brought forth innovative products in combinations of solid wood and other various materials such as wrought iron aluminum steel marble and glass. Decorate in your style and display only the best quality today. Capri Collection Walnut finish unit Black color baskets Wood Unit Fabric baskets Assembly required Dimensions of Shelf Unit are 25.25 inches L x 11.25 inches W x 29.25 inches H Shelf Unit weighs 25 lbs Dimensions of Baskets are 10.97 inches L x 10.06 inches W x 9 inches H Basket weighs 1.2 pounds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.