Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KN515 48-86 BRN Single Curtain Rod

  • Mfr # PE30446

  • Zoro # G503793482


product price: $36.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE30446
Zoro #
G503793482
UPC #
657248301415
Country of Origin
China

Description

Features
  • Size - 48- 86 in.
  • Brown Finish
  • Heavy Duty Single Curtain Rod
  • 2 in. Clearance
  • Mounting Hardware Included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.