Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KN526 28-48 White Heavy Duty Single Rod

  • Mfr # PE946028

  • Zoro # G703793398


product price: $27.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE946028
Zoro #
G703793398
UPC #
746591462215
Country of Origin
China

Description

Features
  • Size - 28- 48 in.
  • White Finish
  • Heavy Duty Singe Curtain Rod
  • 3 in. Clearance
  • Mounting Hardware Included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.