18979 SoundFX Aluminized Steel Oval Direct-Fit Exhaust Muffler for 2005-2008 Ford Escape

  • Mfr # PE845421

  • Zoro # G115761657


product price:  $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PE845421
Zoro #
G115761657
UPC #
723902821091
Country of Origin
China

Description

Features -Designed to deliver ultimate performance and pleasing sound quality -Oe-equivalent direct-fit design -100% aluminized material -Reinforced bracketed heads improve structural support and stability -Mechanical interior joints help eliminate distortion and breakage -Spun-locked heads protect against rupture -Two tubes / two partitions internal design -Easy installation with no modifications required Compatibility -2005-2008 Ford Escape Specifications - Muffler Series: SoundFX - Inlet - Outlet Configuration: Center Inlet - Center Outlet - Muffler Body Material: Aluminized Steel - Muffler Inlet Diameter: 2in - Muffler Outlet Diameter: 2in - Muffler Body Height: 4.25in - Outlet Connection Type: 2 Bolt Welded Flange - Muffler Body Width: 8.81in - Muffler Body Shape: Oval - Muffler Body Length: 22in - Muffler Overall Length: 35.5in - Muffler Reversible: No - Muffler Type: Reflection - Muffler Configuration: Center - Center - Inlet Quantity: 1 Inlet - Outlet Quantity: 1 Outlet - Inlet Diameter Designation: O.D. - Outlet Diameter Designation: O.D. - Muffler Inlet Connection Type: Pipe Connection - Muffler Outlet Connection Type: 2 Bolt Welded Flange - Automotive Item Grade: Standard Replacement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.