Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21 x 2.5 ft. 12-Ply Badminton Net; Black & White

  • Mfr # PE724998

  • Zoro # G504149950


product price: $51.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE724998
Zoro #
G504149950
UPC #
657248422318
Country of Origin
China

Description

Bring your playing to a new level with our ultimate selection of Badminton nets. Our nets are designed and built for both recreational and competitive play. This 12-ply nylon net is made of 3/4" square mesh, and features a 1.5" headband with a nylon rope cable.

At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • 12-Ply nylon netting
  • 3/4" Square mesh
  • 1.5" headband with nylon rope cable
Specifications
  • Color: Black & White
  • Size: 21" x 3"
  • Weight: 1.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.