Zoro Homepage

211955 Nerf Bar, Black - 85 In.

  • Mfr # PE353170

  • Zoro # G315766490


product price: $694.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE353170
Zoro #
G315766490
UPC #
661541599974
Country of Origin
China

Description

Features -Mounting Kit Included -Drilling Not Required -30 Minutes Jobber/60 Minutes Retail -4 in. Wide Step Pad -4.25 in. Wide At Widest Dimension. Include In Single Step Extended Step And Dual Step Pad Specifications -Diameter - 4 in. -Step Type - With Step Pads -Type - Oval Bent -Color - Black -Finish - Powder Coated -Material - Steel -Mounting Type - Body/ Frame Mount -Pads Per Bar - 2 -Length - 85 in. Applications -2004-2013 Chevrolet Silverado 1500 -2001-2003 Chevrolet Silverado 1500 HD -2005-2007 Chevrolet Silverado 1500 HD -2004-2004 Chevrolet Silverado 2500 -2001-2014 Chevrolet Silverado 2500 HD -2001-2007 Chevrolet Silverado 3500 -2007-2014 Chevrolet Silverado 3500 HD -2004-2013 GMC Sierra 1500 -2001-2003 GMC Sierra 1500 HD -2005-2007 GMC Sierra 1500 HD -2004-2004 GMC Sierra 2500 -2001-2014 GMC Sierra 2500 HD -2001-2007 GMC Sierra 3500 -2007-2014 GMC Sierra 3500 HD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.