Zoro Homepage

2121315 Nerf Bar, Black - 77 In.

  • Mfr # PE347762

  • Zoro # G215766408


product price: $666.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE347762
Zoro #
G215766408
UPC #
661541599998
Country of Origin
China

Description

Features -Mounting Kit Included -Drilling Not Required -Bold Saddle Pad Mounted Design And Series Unique Pro TRAXX Design. Full 4 in. Textured Step Area Ideal For Mud Scraping -Deep Paved Waterways Keep Step Areas Dry. 30 Degree OE Style Bend. Fully Coated Seamless Domed Ends. Include In Dual Step Pad Specifications -Diameter - 4 in. -Step Type - With Step Pads -Type - Oval Bent -Color - Black -Finish - Powder Coated -Material - Steel -Mounting Type - Rocker Panel -End Cap Type - Welded End Caps -Pads Per Bar - 2 -Length - 77 in. Applications -1999-2015 Ford F-250 Super Duty -1999-2015 Ford F-350 Super Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.