Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2121950 Nerf Bar, Silver - 83.87 In.

  • Mfr # PE348100

  • Zoro # G515766443


product price: $886.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE348100
Zoro #
G515766443
UPC #
661541600052
Country of Origin
China

Description

Features -Mounting Kit Included -Drilling Not Required -Bold Saddle Pad Mounted Design And Series Unique Pro TRAXX Design. Full 4 in. Textured Step Area Ideal For Mud Scraping -Deep Paved Waterways Keep Step Areas Dry. 30 Degree OE Style Bend. Fully Coated Seamless Domed Ends. Include In Dual Step Pad Specifications -Diameter - 4 in. -Step Type - With Step Pads -Type - Oval Bent -Color - Silver -Finish - Polished -Material - Stainless Steel -Mounting Type - Rocker Panel -End Cap Type - Welded End Caps -Pads Per Bar - 2 -Length - 83-7/8 in. Applications -2007-2013 Chevrolet Silverado 1500 -2007-2014 Chevrolet Silverado 2500 HD -2007-2014 Chevrolet Silverado 3500 HD -2007-2013 GMC Sierra 1500 -2007-2014 GMC Sierra 2500 HD -2007-2014 GMC Sierra 3500 HD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.