2153245 Nerf Bar, Black - 81.25 In. - 2007-2015 Toyota Tundra

  • Mfr # PE347763

  • Zoro # G915766821


product price:  $829.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PE347763
Zoro #
G915766821
UPC #
661541600243
Country of Origin
China

Description

Features -Mount Kit Included -Bold Oval Tube And Step Pad. 30 Degree OE Style Bends -Seamless Domed Ends Specifications -Diameter - 5 in. -Step Type - With Step Pads -Type - Oval Bent -Color - Black -Finish - Powder Coated -Material - Steel -Mounting Type - Rocker Panel -End Cap Type - Welded End Caps -Pads Per Bar - 1 -Length - 81.25 in. Applications -2007-2015 Toyota Tundra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.