2153250 Nerf Bar, Silver - 91.13 In. - 2007-2013 Toyota Tundra

  • Mfr # PE348105

  • Zoro # G315766834


product price:  $951.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE348105
Zoro #
G315766834
UPC #
661541600250
Country of Origin
China

Description

Features -Mount Kit Included -Bold Oval Tube And Step Pad. 30 Degree OE Style Bends -Seamless Domed Ends Specifications -Diameter - 5 in. -Step Type - With Step Pads -Type - Oval Bent -Color - Silver -Finish - Polished -Material - Stainless Steel -Mounting Type - Rocker Panel -End Cap Type - Welded End Caps -Pads Per Bar - 1 -Length - 91-1/8 in. Applications -2007-2013 Toyota Tundra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.