Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2153715 Nerf Bar, Black - 73.13 In.

  • Mfr # PE348367

  • Zoro # G215766873


product price: $870.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE348367
Zoro #
G215766873
UPC #
661541600281
Country of Origin
China

Description

Features -Mount Kit Included -Bold Saddle Pad Mounted Design And Series Unique Pro Traxx Design. Full 4 in. Textured Step Area Ideal For Mud Scraping -Deep Paved Waterways Keep Step Areas Dry. 30 Degree OE Style Bend. Fully Coated Seamless Domed Ends Specifications -Diameter - 5 in. -Step Type - With Step Pads -Type - Oval Bent -Color - Black -Finish - Powder Coated -Material - Steel -Mounting Type - Rocker Panel -End Cap Type - Welded End Caps -Pads Per Bar - 1 -Length - 73-1/8 in. Applications -2014-2015 Chevrolet Silverado 1500 -2015-2015 Chevrolet Silverado 2500 HD -2015-2015 Chevrolet Silverado 3500 HD -2014-2015 GMC Sierra 1500 -2015-2015 GMC Sierra 2500 HD -2015-2015 GMC Sierra 3500 HD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.