
2153725 Nerf Bar, Black - 83.87 In.
Mfr # PE353174
Zoro # G215766859
product price: $880.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE353174
Zoro #
G215766859
UPC #
661541600298
Country of Origin
China
Description
Features -Mount Kit Included -Bold Saddle Pad Mounted Design And Series Unique Pro Traxx Design. Full 4 in. Textured Step Area Ideal For Mud Scraping -Deep Paved Waterways Keep Step Areas Dry. 30 Degree OE Style Bend. Fully Coated Seamless Domed Ends Specifications -Diameter - 5 in. -Step Type - With Step Pads -Type - Oval Bent -Color - Black -Finish - Powder Coated -Material - Steel -Mounting Type - Rocker Panel -End Cap Type - Welded End Caps -Pads Per Bar - 1 -Length - 83-7/8 in. Applications -2014-2015 Chevrolet Silverado 1500 -2015-2015 Chevrolet Silverado 2500 HD -2015-2015 Chevrolet Silverado 3500 HD -2014-2015 GMC Sierra 1500 -2015-2015 GMC Sierra 2500 HD -2015-2015 GMC Sierra 3500 HD
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.