Zoro Homepage

225055 4 In. Nerf Bar With Oval Straight Step Pad, Black

  • Mfr # PE348370

  • Zoro # G315766780


product price: $583.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE348370
Zoro #
G315766780
UPC #
661541600458
Country of Origin
China

Description

Features -Mounting Kit Required. -Drilling Not Required. -2 Pads On The Bar. -30 Minutes Expert/60 Minutes Novice. -Universal Lengths. -Saddle Pad Step Pad. Single Step Extended Step And Dual Step Pad. -Diameter - 4 in. -Step Type - With Step Pads. -Type - Oval Straight. -Color - Black. -Finish - Power Coated. -Material - Steel. -Length - 72 in. Fits For -Year - 1998-2014. -Fits for various make & model.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.