Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

230535 Nerf Bar With Step Pad

  • Mfr # PE348109

  • Zoro # G615766749


product price: $656.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE348109
Zoro #
G615766749
UPC #
661541600465
Country of Origin
China

Description

Features -Mounting Kit Included. -Body/ Frame Mount. -Drilling Not Required. -1 Pad On The Bar. -30 Minutes Expert/60 Minutes Novice. -3 in. Round Tube. -Recessed Step Area. -Step Type - With Step Pads. -Color - Black. -Finish - Power Coated. -Material - Steel. -Length - 73 in. Fits For -1980-1996 Ford Bronco. -1980-1983 Ford F-100. -1980-1996 Ford F-150. -1980-1996 Ford F-250. -1980-1997 Ford F-350.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.