232775 Nerf Bar With Step Pad - 2005-2015 Toyota Tacoma

  • Mfr # PE353180

  • Zoro # G515766696


product price:  $708.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PE353180
Zoro #
G515766696
UPC #
661541600526
Country of Origin
China

Description

Features -Mounting Kit Included. -Rocker Panel Mount. -Drilling Not Required. -2 Pads On The Bar. -30 Minutes Expert/60 Minutes Novice. -3 in. Round Tube. -Recessed Step Area. -Color - Black. -Finish - Powder Coated. -Material - Steel. -Length - 83 in. Fits For -2005-2015 Toyota Tacoma.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.