24 ft. Blue & White Swimming Pool Divider & Safety Rope Line with Floats

  • Mfr # PE72712

  • Zoro # G504161105


product price: $59.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE72712
Zoro #
G504161105
UPC #
654204267181
Country of Origin
China

Description

Features
  • Provide additional safety for your family and friends by setting direct limitations in your pool with this pool divider & classic flotation device
  • Use this rope floats to separate the deep and shallow ends of your pool
  • Stainless metal hooks - one on each end of rope
  • Floats come attached and are movable along the rope
Specifications
  • Color: Blue
  • Color Secondary: White
  • Material: Plastic
  • Dimension: 2.75" H x 2.75" W x 24" L
  • Weight: 2.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.