Zoro Homepage

24 x 48 in. Mesh Equipment Bag; Black

  • Mfr # PE209204

  • Zoro # G204005075


product price: $32.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE209204
Zoro #
G204005075
UPC #
652513285544
Country of Origin
China

Description

The Mesh Equipment Bag can be used to carry sports gear and balls. The nylon-mesh design allows wet gear to dry quickly and keeps loose items secure. Each bag features a drawstring cord, lock, and ID tag.

At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Made of heavy-duty nylon
  • Drawstring cord, lock & I. D. tag
Specifications
  • Color: Black
  • Size: 24" x 48"
  • Weight: 0.54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.