Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

270010 Running Board Mounting Bracket - Black

  • Mfr # PE347214

  • Zoro # G615766732


product price: $725.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE347214
Zoro #
G615766732
UPC #
661541600748
Country of Origin
China

Description

Features -Universal Lengths -Grooved Step Area -Molded UV Resistant Polymer On Extruded Aluminum Base Board -Cradle Mount -Black Unlighted -OE Style Specification -Type - Non-Powered -Finish - Polished -Color - Black -Material - Molded Polymer Step And Aluminum Base Board -Length - 79 In. -Width - 6.5 In. -Mounting Type - Mounting Bracket Required -Drilling Required - May Require Drilling Verify Based On Application -Fits For Various Model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.