
276130 79 In. Brushed Aluminum Step Board
Mfr # PE786303
Zoro # G415782116
product price: $763.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE786303
Zoro #
G415782116
UPC #
723902771662
Country of Origin
China
Description
Features -Extruded Aluminum -Slip Resistant Rubber Step Area -Molded End-Caps -Cradle Mounted Boards -Type - Non-Powered -Finish - Brushed -Color - Silver -Length - 79 in. -Width - 6.5 in. -Material - Aluminum -Mounting Type - Mounting Bracket Required -Fits for various makes and models
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.