35934 Heavy Duty Stainless Steel Natural Flat Band Clamp for

  • Mfr # PE796514

  • Zoro # G515761622


product price:  $40.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PE796514
Zoro #
G515761622
UPC #
723902821466
Country of Origin
China

Description

Features -Makes installation quick and easy -Optimal oe-style fit and quality -Manufactured from premium materials to provide greater durability Specifications - Series: Heavy Duty - Material: Stainless Steel - Finish: Natural - Diameter: 3in - Length: 25in - Saddle Gauge: 25 Gauge - Saddle Hole Type: Round - Nut Type: Hex - Class: HC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.