Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 in. Aluminum Cargo Carrier

  • Mfr # PE133640

  • Zoro # G403976657


product price: $306.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE133640
Zoro #
G403976657
UPC #
654204682847
Country of Origin
China

Description

The leading manufacturer of high-quality authentic products for the garden. We offer a wide variety of products Aluminium Cargo Carrier, Aluminium Folding Ramp, and Adjustable Trailer Dolly. Our products are designed to ensure that you get the maximum towing power. Our exclusive design is ideal for moving trailers easily. We make your work easy by providing products which are easy to maintain and handle.

Features
  • 60" Aluminum Cargo Carrier, corrosion resistant
  • Fits all 2" receivers
Specifications
  • Size: 60"
  • Bed Dimension: 60"L x 22.5"w x 7"H
  • Material Type: Aluminium
  • Dimension: 22.5" H x 7" W x 60" L
  • Weight: 37 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.