Zoro Homepage

827-1 Spark Plug L76V - pack of 8

  • Mfr # PE708822

  • Zoro # G204026575


product price: $66.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE708822
Zoro #
G204026575
UPC #
657248328993
Country of Origin
China

Description

Features
  • For outboard motors
  • Replaces L76V
Specifications
  • Dimension: 6" H x 4.375" W x 3.5" L
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.