Adult Baseball & Softball Uniform Belt; Orange

  • Mfr # PE206620

  • Zoro # G503738612


product price: $25.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE206620
Zoro #
G503738612
UPC #
652513284776
Country of Origin
China

Description

The Uniform Belt adds just the right finishing touch to any baseball uniform! These adjustable adult size belts are made of durable elastic with a full-grain leather tab. Choose your uniform color from a variety of choices.

At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Full grain leather tabs
  • 1.5" wide
  • Sized ranging from 22"-46"
Specifications
  • Color: Orange
  • Dimension: 7" x 2" x 1"
  • Size: Adult
  • Weight: 0.21 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.