Baseball/Softball Protective Gear, 16.5 in. Pro Adult Double Knee Shinguard, Black

  • Mfr # PE715925

  • Zoro # G903739103


product price:  $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PE715925
Zoro #
G903739103
UPC #
657248422547
Country of Origin
China

Description

Keep your legs safe from wild pitches and foul balls with the Pro Adult Double Knee Baseball Shin Guards. These shin guards provide maximum flexibility and movement with contoured wraparound padding. The full wings, padded double knee caps, and removable second toe caps offer a customized fit for total protection while crouching behind the plate.

At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Double knee
  • Contoured wraparound shin padding
  • Removable 2nd toe
Specifications
  • Color: Black
  • Dimension: 30" x 9" x 8"
  • Length: 16.5"
  • Size: Adult
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.