Zoro Homepage

Batters Shinguard; Black

  • Mfr # PE22076

  • Zoro # G303739192


product price: $54.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE22076
Zoro #
G303739192
UPC #
657248071745
Country of Origin
China

Description

Protect your shin when stepping up to the plate with the Batter’s Shin Guard. This universal shin plate is designed to reduce the chance of injury to the shin, ankle, and foot while batting, and has three convenient quick release buckles.

At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Universal 7.5" Shin plate
  • Ankle foot protector
Specifications
  • Color: Black
  • Dimension: 13" x 6" x 4"
  • Weight: 0.75 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.