Chrome Power Upgrade Antenna for 1984-1987 Buick Grand National

  • Mfr # PE1348924

  • Zoro # G404075311


original price:  $145.99 , new price: $138.99 , 4 percent off
new price:  $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PE1348924
Zoro #
G404075311
UPC #
797410852731
Country of Origin
China

Description

The engineering team at Autoloc Power and Accessories has specifically designed this kit for use on 1984-1987 Buick Grand National. This kit includes all the pieces needed to upgrade your ride to a modern power antenna system resulting in cleaner looks along with the added benefit of better sound. The exclusive design of the shielded cable helps remove unwanted sounds by absorbing background noise. This items powerful motor and compact & durable design outperforms all other products on the market today making it the ideal choice of the professionals.

This item is Ideal for use in more customized options like Shaved or Frenched Power antenna installations. Stop guessing on what you need, and get the right kit for your ride every time with Autoloc's Chrome Power antenna kit. This kit is designed for fitment on North American 1984-1987 Buick Grand National only.

Compatibility
  • 1984-1987 Buick Grand National
Specifications
  • Power: 12V
  • Grommet Size: 5/8 in. Dia.
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.