Zoro Homepage

Deck Tennis Ring; Multicolor - Pack of 12

  • Mfr # PE22060

  • Zoro # G504150116


product price: $77.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE22060
Zoro #
G504150116
UPC #
657248071585
Country of Origin
China

Description

Once frequently played on board passenger, deck tennis is an easy to learn game that has rules similar to conventional tennis. The Deck Ring Set includes 12 rings made of sponge rubber. Players simply set up a net or boundary line and toss the ring to the opposing side. Players must catch the rings to prevent their opponents from scoring and toss them back over. Points are earned when you land the ring inside the court on the opposing side.

At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Sponge rubber rings
  • Pack of 12
Specifications
  • Color: Royal Blue, Green, Red, Orange, Purple and Yellow
  • Diameter: 7"
  • Weight: 0.51 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.