Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primary Wire, 12 AWG, Blue

  • Mfr # PE3553217

  • Zoro # G111945570


product price: $65.19
/ea

Key Features

Wire Size
12 AWG
Wire Color
Blue
Jacket Color
Blue
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE3553217
Zoro #
G111945570
UPC #
734272071054
Country of Origin
China

Dimensions

Wire Size
12 AWG
Length
100 ft.

Details

Item
Primary Wire
Wire Color
Blue
Jacket Color
Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.