Zoro Homepage

Primary Wire, 14 AWG, Copper, Plastic Jacket

  • Mfr # PE3553214

  • Zoro # G411945546


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Length
100 ft.
Jacket Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE3553214
Zoro #
G411945546
UPC #
734272062380
Country of Origin
China

Dimensions

Wire Size
14 AWG
Length
100 ft.

Details

Item
Primary Wire
Conductor Material
Copper
Jacket Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.