Zoro Homepage

Replacement Batting Tee Tube; Black

  • Mfr # PE51409

  • Zoro # G103738647


product price: $33.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE51409
Zoro #
G103738647
UPC #
654204119701
Country of Origin
China

Description

Bring new life to your Deluxe Batting Tee with the Deluxe Batting Tee Replacement Tube. The durable rubber tee top easily slides into the existing steel tee tube for practice without interruption.

At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Batting Tee Replacement Tube
Specifications
  • Color: Black
  • Dimension: 20" x 2" x 2"
  • Weight: 0.96 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.