Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tether Tennis Game Set

  • Mfr # PE22101

  • Zoro # G704150053


product price: $95.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PE22101
Zoro #
G704150053
UPC #
657248071998
Country of Origin
China

Description

Similar to tetherball, tether tennis uses two tennis paddles to wrap a ball around a pole. The Tether Tennis Set has everything you need to start a game! Featuring a metal pole with swivel arm and spiral coil, the easy clip on hook attaches the tennis ball to the pole with a 64" rope. The set includes two tennis paddles and one extra tennis ball.

At we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Two-piece metal pole
  • Swivel arm and spiral coil
  • Easy clip on hook attaches tennis ball with 64" rope
  • 2 paddles
  • 1 extra tennis ball
Specifications
  • Dimension: 40" x 3" x 11"
  • Weight: 8.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.