Zoro Homepage

24 in. Elsa Capiz Shell Flush Mount, Satin Nickel

  • Mfr # PE1238395

  • Zoro # G615774539


product price: $557.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE1238395
Zoro #
G615774539
UPC #
746591680794
Country of Origin
China

Description

Vaxcel indoor and outdoor products offer a broad variety of themed collections ranging from urban and coastal styles to nature and wild-life inspired designs.Its full range of indoor and outdoor residential lighting and ceiling fans will help everyone to do a quick upgrade of a room renovate an entire house or build a new one.Choosing Vaxel Lightings will turn a house into a home.Features.The Elsa collection 24in flush mount is the perfect size to use as statement piece in low profile rooms.Tiers of hand-strung natural Capiz shells create a soft diffused light that perfectly compliments the satin nickel metal elements.This is a full collection with coordinating pieces to decorate any room in the house Specifications.Finish: Satin Nickel.Wattage: 40Watts.Bulb Base: Candelabra.Glass Finish: White Glass with Shells.Number of bulbs: 5.Damp: Interior Dry.Height: 14 in..Width: 24 in..Length: 24 in..Weight: 9.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.