Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perfex Centrifuge 15ml Tube Lab Brush, PK 12 3661

Centrifuge 15ml Tube Lab Brush, PK 12 (Discontinued)

  • Mfr # 3661
  • Zoro # G6233563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3661
Zoro #
G6233563
UPC #
-
Country of Origin
Unknown

Dimensions

Brush Length
3 1/2 in
Brush Dia.
3/8 to 1-1/4 in

Details

Item
Laboratory Centrifuge Brush
Bristle Color
White

Description

Laboratory Centrifuge Brush, Bristle Color White, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.