Shop PERFEX
See all product information
Create Account
Burette Brush, Lab, 100 ml, PK12
- Mfr # 3643
- Zoro # G6233649
product price:Â
$
82.59
/pk of 12, $6.88/ea
Key Features
Brush Length
5 1/4 in
Brush Dia.
1 1/4 in
Bristle Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3643
- Zoro #
- G6233649
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Laboratory Burette Brush
- Bristle Color
- White
Dimensions
- Brush Length
- 5 1/4 in
- Brush Dia.
- 1 1/4 in
Description
Laboratory Burette Brush, Bristle Color White, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.