Zoro Homepage

Hardwood Handle 60" Overall Length, PK 10

  • Mfr # 8560

  • Zoro # G6233773


product price: $99.39
/pk 10, $9.94/ea
Free Shipping & Returns

Key Features

Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8560
Zoro #
G6233773
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in

Details

Item
Hardwood Handle 60" Overall Length,PK 10

Description

Hardwood Handle 60 In. Overall Length,PK 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.