Zoro Homepage

Metal-Top Broom

  • Mfr # 1361

  • Zoro # G902679646


product price: $30.79
/ea

Key Features

Broom Handle Length
54 in
Broom Handle Diameter
3
Block Width
6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1361
Zoro #
G902679646
UPC #
-
Country of Origin
United States

Dimensions

Broom Handle Length
54 in
Broom Handle Diameter
3
Block Width
6.6 in

Description

This heavy-duty, Metal-Top Broom features thickly filled, tough black polypropylene rippled bristles that sweep, scrub and penetrate every crack and crevice. You won't find a tougher broom out there!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.