This item is Discontinued.

Perform Tool Socket 1/2 In Drive; 13 mm; Metric; 6 Point; Polished Nickel Chrome Plated; Vanadium Alloy Steel W32213

Socket 1/2 In Drive; 13 mm; Metric; 6 Point; Polished Nickel Chrome Plated; Vanadium Alloy Steel (Discontinued)

  • Mfr # W32213
  • Zoro # G007053884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W32213
Zoro #
G007053884
UPC #
39564322136
Country of Origin
Taiwan, Province of China

Details

SAE or Metric
Metric
Number of Points
6

Description

1/2 Inch Drive; 13 Millimeter; Metric; 6 Point; Polished Nickel Chrome Plated; Vanadium Alloy Steel; Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.