Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket 1/2 In Drive; 15 mm; Metric; Deep Socket; 6 Point; Polished Nickel Chrome Plated; Vanadium

  • Mfr # W32415

  • Zoro # G607053086


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W32415
Zoro #
G607053086
UPC #
39564324154
Country of Origin
Taiwan, Province of China

Details

Item
Deep Socket
SAE or Metric
Metric
Number of Points
6

Description

1/2 Inch Drive; 15 Millimeter; Metric; Deep Socket; 6 Point; Polished Nickel Chrome Plated; Vanadium Alloy Steel; Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.