
Socket 3/8 In Drive; 14 mm; Metric; Deep Socket; 6 Point; Polished Nickel Chrome Plated; Vanadium
Mfr # W38414
Zoro # G007053068
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
SAE or Metric
Metric
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W38414
Zoro #
G007053068
UPC #
39564384141
Country of Origin
Taiwan, Province of China
Details
Item
Deep Socket
SAE or Metric
Metric
Number of Points
6
Description
3/8 Inch Drive; 14 Millimeter; Metric; Deep Socket; 6 Point; Polished Nickel Chrome Plated; Vanadium Alloy Steel; Single
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.