Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EClip Assortment Steel; With Thirty 1/16 In/ Thirty 1/8 In/ Forty 3/16 In/ Fifty 1/4 In/ Fifty 3/8

  • Mfr # W5208

  • Zoro # G907056787


product price: $15.65
/ea

Key Features

Type
E-Clip
Material
Steel
Number of Pieces
300
Number of Sizes
9
Includes
(30) 1/16 in; (30) 1/8 in; (40) 3/16 in; (50) 1/4 in; (50) 3/8 in; (40) 1/2 in; (20) 5/8 in; (20) 3/4 in; (20) 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W5208
Zoro #
G907056787
UPC #
39564159084
Country of Origin
China

Dimensions

Number of Sizes
9

Details

Item
Retaining Ring Assortment
Type
E-Clip
Material
Steel
Number of Pieces
300
Includes
(30) 1/16 in; (30) 1/8 in; (40) 3/16 in; (50) 1/4 in; (50) 3/8 in; (40) 1/2 in; (20) 5/8 in; (20) 3/4 in; (20) 7/8 in

Description

Steel; With Thirty 1/16 Inch/ Thirty 1/8 Inch/ Forty 3/16 Inch/ Fifty 1/4 Inch/ Fifty 3/8 Inch/ Forty 1/2 Inch/ Twenty 5/8 Inch/ Twenty 3/4 Inch/ Twenty 7/8 Inch E-Clips And Plastic Storage Case; Total Of 300 Pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.