Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perform Tool Perform Tool W15034 Li-Ion Self Portrait Monopod W15034

Perform Tool W15034 Li-Ion Self Portrait Monopod (Discontinued)

  • Mfr # W15034
  • Zoro # G504046907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W15034
Zoro #
G504046907
UPC #
-
Country of Origin
China

Description

Features
  • Take a selfie and charge your phone - upgraded model features built-in li-ion battery
  • Portable, compact, lightweight, sturdy and easy to use
  • Anti-swivel groove to stabilize and prevent camera/phone from turning
  • Adjustable thumb screw provides flexibility for multiple angle shooting and 180o rotation
  • Connection cable allows operation without batteries, timers or a separate remote
Specifications
  • Dimension:9.60 x 1.70 x 3.30 in.
  • Weight:0.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.