Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Set 1/2 In Drive; Metric; 6 Point; Chrome Vanadium Steel

  • Mfr # W32202

  • Zoro # G507053872


product price: $27.89
/ea

Key Features

SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W32202
Zoro #
G507053872
UPC #
39564322020
Country of Origin
Taiwan, Province of China

Details

SAE or Metric
Metric
Number of Points
6

Description

1/2 Inch Drive; Metric; 6 Point; Chrome Vanadium Steel; With Size Of 12 Millimeter/ 13 Millimeter/ 14 Millimeter/ 15 Millimeter/ 16 Millimeter/ 17 Millimeter/ 18 Millimeter/ 19 Millimeter/ 22 Millimeter; Set Of 9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.