Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perform Tool Socket 3/8 In Drive; 9 mm; Metric; Deep Socket; 6 Point; Polished Nickel Chrome Plated; Vanadium W38409

Socket 3/8 In Drive; 9 mm; Metric; Deep Socket; 6 Point; Polished Nickel Chrome Plated; Vanadium (Discontinued)

  • Mfr # W38409
  • Zoro # G108374499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W38409
Zoro #
G108374499
UPC #
39564384097
Country of Origin
Taiwan, Province of China

Details

Item
Deep Socket
SAE or Metric
Metric
Number of Points
6

Description

3/8 Inch Drive; 9 Millimeter; Metric; Deep Socket; 6 Point; Polished Nickel Chrome Plated; Vanadium Alloy Steel; Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.