Shop PERFORM TOOL

W38210 0.38 In. Drive 10 mm. 6 Point Socket

  • Mfr # PTL-W38210

  • Zoro # G404056297


product price:  $27.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTL-W38210
Zoro #
G404056297
UPC #
-
Country of Origin
China

Description

Features
  • Recessed edges.
  • Socket openings are designed to reduce fastener rounding.
  • Chrome vanadium alloy steel construction for strength and durability.
  • Polished nickel chrome plated finish resists corrosion.
  • Large stamping for quick identification.
  • Socket Drive - 3/8 in.
  • Short Well Socket Size - 10 mm.
  • Short Well Socket Type - 6-point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.