Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W38855 0.375 in. Drive T-55 Star Bit Socket

  • Mfr # PTL-W38855

  • Zoro # G715757661


product price: $19.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL-W38855
Zoro #
G715757661
UPC #
39564388552
Country of Origin
China

Details

Item
Bit Socket

Description

Features -Recessed edges -Socket openings are designed to reduce fastener rounding -Chrome vanadium alloy steel construction for strength and durability -Polished nickel chrome plated finish resists corrosion -Large stamping for quick identification Specifications - Finish: Polished Nickel Chrome - Material: Vanadium Alloy Steel - Size: 3/8in - Dimension: 4.30 x 1.30 x 0.40 in - Weight: 0.10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.