Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarpaulin Water Proof/ Mildew And Tear Resistant; 5 Foot x 7 Foot; Blue; With Grommet

  • Mfr # W6000

  • Zoro # G607056933


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Color
Blue
Tarp Finished Length
5 ft
Tarp Finished Width
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W6000
Zoro #
G607056933
UPC #
39564161001
Country of Origin
China

Dimensions

Finished Size
5 ft x 7 ft
Tarp Finished Length
5 ft
Tarp Finished Width
7 ft

Details

Color
Blue
Item
Tarp

Description

Water Proof/ Mildew And Tear Resistant; 5 Foot x 7 Foot; Blue; With Grommet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.