Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarpaulin Water Proof/ Mildew And Tear Resistant; 6 Foot x 8 Foot; Blue; With Grommet

  • Mfr # W6002

  • Zoro # G407056904


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Color
Blue
Tarp Finished Length
6 ft
Tarp Finished Width
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W6002
Zoro #
G407056904
UPC #
39564161025
Country of Origin
China

Dimensions

Finished Size
6 ft x 8 ft
Tarp Finished Length
6 ft
Tarp Finished Width
8 ft

Details

Color
Blue
Item
Tarp

Description

Water Proof/ Mildew And Tear Resistant; 6 Foot x 8 Foot; Blue; With Grommet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.