Zoro Homepage

1000 ml Foam Hand Soap Cartridge

  • Mfr # PP7800F

  • Zoro # G2789759


product price: $66.49
/pk 6, $11.08/ea

Key Features

Form
Foam
Container Type
Cartridge
Fragrance
Tropical
Requires Dispenser
Yes
Formula
Manufactured with Aloe and Vitamin E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP7800F
Zoro #
G2789759
UPC #
820524007688
Country of Origin
United States

Dimensions

Size
1000 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Tropical
Requires Dispenser
Yes
Formula
Manufactured with Aloe and Vitamin E
Hygiene Form
Foam
Green Certification or Other Recognition
Green Seal Certified
Packaging Type
Cartridge
Uses Dispenser
Mfr. No. PP8900F, PP8901F, PP8907F, PP8908F, PP8910F
Color
Orange

Description

Foaming Hand Soap,Trpcl,1000mL,PK6, Individually Wrapped Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.